Zoro Homepage

3 Compartment Tray for Peg/Slat, PK2

  • Mfr # 225503

  • Zoro # G3666780


product price: $23.99
/pk 2, $12.00/ea

Key Features

Width
12.75"
Length (In.)
1.75"
Color
Clear
Material
Crystal Styrene Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225503
Zoro #
G3666780
UPC #
705105011820
Country of Origin
United States

Dimensions

Width
12.75"
Length (In.)
1.75"

Details

Item
Pegboard/Slatwall Display Bins & Trays
Color
Clear
Material
Crystal Styrene Plastic

Description

Azar's Three Compartment Molded Tray for Counter is made from crystal clear durable acrylic that complements any décor and allows you to easily view its contents. The organizer has 3 compartments that are all the same size. Merchandise or organize compacts, nail polish, perfume, hair and jewelry accessories. This tray can be used to organize different types of items as well. Use in your office desk stock room, arts and crafts room, work shop (hardware), or kids room. Also available without hooks for use on counter see our item#252720. Easy to wipe clean. Keep your items at your fingertips with this stylish and practical display!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.