Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Metal Wire Loop Hook: 0.148" Dia., PK50

  • Mfr # 701130-50PK

  • Zoro # G3654004


product price: $20.89
/pk 50, $0.42/ea

Key Features

Material
Metal Wire
Height
1 in
Length
3 in
Width
1.075 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701130-50PK
Zoro #
G3654004
UPC #
794504744217
Country of Origin
United States

Dimensions

Height
1 in
Length
3 in
Width
1.075 in
Diameter
0.148 in

Details

Material
Metal Wire
Color
Silver

Description

Safety metal loop hooks with galvanized metal finish can be used on pegboard or slatwall. Hook diameter measures 0.148".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.