Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Sided Rotating Pegboard Rack W/ 72 Brochure Pockets 16"Wx60"H

  • Mfr # 700640-CLR

  • Zoro # G3654731


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Material
High Impact Styrene
Width
16"
Mounting Style
Floor
Color
Clear
length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700640-CLR
Zoro #
G3654731
UPC #
752830039025
Country of Origin
United States

Dimensions

Width
16"
length
60"

Details

Item
Pegboard Displays
Material
High Impact Styrene
Mounting Style
Floor
Color
Clear

Description

Triangle Three-Sided Tower 16”W x 60”H pegboard panel with revolving base. Assembled: 17”W x 61”H. This unit comes with 12 two-tier 6-pocket tri-fold brochure holders totaling 72 pockets. Each pocket measures 4.625”W x 2”D x 5”H. Pockets are removable and adjustable. Sign holder strip and U-Hooks included. Available in clear pegboard only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.