3 Tier 12 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H

  • Mfr # 222483

  • Zoro # G3653998


product price:  $62.69
/ea

Key Features

Length (In.)
10.5"
Width
12"
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222483
Zoro #
G3653998
UPC #
696859988400
Country of Origin
United States

Dimensions

Length (In.)
10.5"
Width
12"

Details

Item
Cosmetic Displays
Color
Clear
Material
Acrylic
Number of Compartments
12
Tier
3

Description

Use these attractive displays on pegboard, slatwall, or countertop to present an assortment of products in a neat and organized arrangement. Choose from two to five tiers, available in four different compartment sizes. Plastic U-Hooks included for use on pegboard and slatwall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.