Zoro Homepage

3" x 8" Vertical/Horizontal Acrylic Block Frame

  • Mfr # 104431

  • Zoro # G3661040


product price: $31.29
/ea

Key Features

Mounting Style
Counter/Shelf
Material
Acrylic
Width
3 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104431
Zoro #
G3661040
UPC #
794504216752
Country of Origin
United States

Dimensions

Width
3 in
Length
8 in
length
8"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Counter/Shelf
Material
Acrylic
Color
Clear

Description

These acrylic block sign holders with magnets display graphics in a modern looking way.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.