Zoro Homepage

3'' x 8.5'' Vertical/Horizontal Door Sign Snap Frame, 10PK

  • Mfr # 300192

  • Zoro # G211330016


product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns

Key Features

Frame Size
3.2" x 8.89"
Frame Material
Acrylic/Metal
Frame Color
Clear
Height
3.2 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300192
Zoro #
G211330016
UPC #
653341464798
Country of Origin
United States

Dimensions

Frame Size
3.2" x 8.89"
Height
3.2 in
Thickness
1 in
Width
8.89 in
Holds Certificate Size
3" x 8.5"

Details

Frame Material
Acrylic/Metal
Frame Color
Clear
Sign Shape
Rectangle
Item
Snap Frame
Orientation
Portrait/Landscape

Description

3'' x 8.5'' Vertical/Horizontal Door Sign Snap Frame, 10PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.