Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5" x 5" Vertical/Horizontal W/ T-strip Holder, PK10

  • Mfr # 102731-10PK

  • Zoro # G3663752


product price: $36.29
/pk 10, $3.63/ea

Key Features

Mounting Style
Counter/Shelf
Material
Acrylic
Width
3.5 in
Color
Clear
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102731-10PK
Zoro #
G3663752
UPC #
794504965032
Country of Origin
United States

Dimensions

Width
3.5 in
Length
5 in
length
5"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Counter/Shelf
Material
Acrylic
Color
Clear

Description

T-strip sign holders can be used vertically or horizontally. Sign or photos are pressed between two separate pieces of crystal clear acrylic, held in place by T-Strip Sign holder.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.