Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5"W x 2.25"H Curved Metal Frame

  • Mfr # 300884

  • Zoro # G3663369


product price: $14.99
/ea

Key Features

Mounting Style
Counter/Shelf
Material
Metal
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300884
Zoro #
G3663369
UPC #
794504215458
Country of Origin
United States

Dimensions

Width
3.5"
length
2.25"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Counter/Shelf
Material
Metal
Color
Silver

Description

Azar's curved metal frames for countertop combine style with functionality. Frames include a non glare lens, for easy load and unload of graphics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.