Zoro Homepage

3.5"W x 3.5"D x 3.5"H Riser Display, PK4

  • Mfr # 515326

  • Zoro # G3656463


product price: $19.39
/pk 4, $4.85/ea

Key Features

Length (In.)
3.5"
Width
3.5"
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515326
Zoro #
G3656463
UPC #
83832067519
Country of Origin
United States

Dimensions

Length (In.)
3.5"
Width
3.5"

Details

Item
Counter Displays
Color
Clear
Material
Acrylic

Description

Azar's clear acrylic risers are practical and lightweight for everyday use. Showcase numerous retail items at varying heights while maximizing counter space. Available in a large variety of sizes to meet your varying display needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.