Zoro Homepage

36-Compartment Tray - square slot .75", PK2

  • Mfr # 225551

  • Zoro # G3653234


product price: $19.95
/pk 2, $9.98/ea

Key Features

Length (In.)
1.25"
Width
6"
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225551
Zoro #
G3653234
UPC #
736211142580
Country of Origin
United States

Dimensions

Length (In.)
1.25"
Width
6"
Slot Size (In.)
0.75 in

Details

Item
Pegboard/Slatwall Display Bins & Trays
Color
Clear
Material
Acrylic
Number of Compartments
36
Shape
Square

Description

Azar's lipstick and mascara wand trays can be used on pegboard, slatwall, or as a freestanding counter unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.