Zoro Homepage

3.7 Gallons Clear Acrylic Candy Bin with Scooper

  • Mfr # 400422

  • Zoro # G314920800


product price: $54.29
/ea

Key Features

Overall Width (In.)
8 in
Color
Clear
Material
PC/PET
Overall Height (In.)
12 in
Capacity
14 L / 3.7 Gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400422
Zoro #
G314920800
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
8 in
Overall Height (In.)
12 in
Inside Dia. (In.)
9.5 in
Outside Dia. (In.)
10.75 in
Thickness
0.5 in

Details

Color
Clear
Material
PC/PET
Capacity
14 L / 3.7 Gal
For Use With
Counters
Includes
(1) Scoop
Features
Scoop
Shape
Cylinder

Description

Elevate your candy display with our Open-Top Acrylic Candy Bin, designed to combine functionality and modern elegance. Made from a premium blend of durable polycarbonate and PET, this crystal-clear container offers exceptional clarity and durability, making it ideal for showcasing a variety of treats. Whether you're hosting an event, stocking a candy store, or organizing your home or office, this sleek bin ensures your goodies are easily accessible and beautifully displayed. The Lift-Open Hinged Lid allows convenient access to the contents while keeping them fresh. The Side Scoop Compartment is designed for easy storage of the included scoop, with customizable attachment options for added convenience. The candy container offers a durable and stylish design which is perfect for parties, retail displays, or everyday organization. Please note, the lid is hinged and cannot be removed. The bin includes one scoop for your convenience. Sign Holder Attached: 2.5 Inches Length x 1.5 Inches High

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.