Zoro Homepage

4" Deluxe Clear Acrylic Cube Bin, PK4

  • Mfr # 556304

  • Zoro # G3666948


product price: $40.29
/pk 4, $10.07/ea

Key Features

Length (In.)
4"
Width
4"
Color
Clear
Material
Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556304
Zoro #
G3666948
UPC #
838320683180
Country of Origin
United States

Dimensions

Length (In.)
4"
Width
4"

Details

Item
Counter Displays
Color
Clear
Material
Styrene

Description

This square display bin measures 4"W x 4"D x 4"H. Made of top quality 3/16" (0.187") thick crystal styrene.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.