Shop AZAR DISPLAYS
See all product information
Create Account
4 in L Metal Wire Hook, 0.148 in Dia, 1.75 in H, 1.25 in W, PK50
- Mfr # 700884
- Zoro # G3657933
product price:Â
$
19.35
/pk of 50, $0.39/ea
Key Features
Material
Metal Wire
Length
4 in
Height
1.75 in
Width
1.25 in
Color
Galvanized Metal Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 700884
- Zoro #
- G3657933
- UPC #
- 705105243474
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Height
- 1.75 in
- Width
- 1.25 in
- Diameter
- 0.148 in
Details
- Material
- Metal Wire
- Color
- Galvanized Metal Finish
Description
Galvanized metal hooks for pegboard or slatwall.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.