Zoro Homepage

4" Metal Wire Flip Scan Loop Hook (.148" dia.), PK50

  • Mfr # 701304

  • Zoro # G3652394


product price: $69.15
/pk 50, $1.38/ea

Key Features

Material
Metal Wire
Color
Galvanized Metal Finish
Width
1.25 in
Length
4 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701304
Zoro #
G3652394
UPC #
794504367454
Country of Origin
United States

Dimensions

Width
1.25 in
Length
4 in
Height
2 in
Diameter
0.148 in

Details

Material
Metal Wire
Color
Galvanized Metal Finish

Description

One-piece, all wire loop hooks with galvanized metal finish can be used on pegboard or slatwall. Compatible with Flip Scan label holders. Label holders are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.