Zoro Homepage

4" Plastic Hook: 0.287" Dia., PK50

  • Mfr # 800004-B

  • Zoro # G3656454


product price: $19.15
/pk 50, $0.38/ea

Key Features

Material
Lexan Plastic
Width
1 in
Color
Black
Height
1.625 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800004-B
Zoro #
G3656454
UPC #
705105148687
Country of Origin
United States

Dimensions

Width
1 in
Height
1.625 in
Length
4 in
Diameter
0.287 in

Details

Material
Lexan Plastic
Color
Black

Description

Plastic locking hooks for pegboard. Not compatible with slatwall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.