4-Pocket Trifold Wall Brochure Holder Clear 23"W X 11"H

  • Mfr # 105580

  • Zoro # G3658021


product price: $69.59
/ea

Key Features

Material
Acrylic
Width
23"
Mounting Style
Wall
Color
Clear
length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105580
Zoro #
G3658021
UPC #
752830744646
Country of Origin
United States

Dimensions

Width
23"
length
11"

Details

Item
Brochure & Gift Card Holders
Material
Acrylic
Mounting Style
Wall
Color
Clear

Description

Add elegance to your professional environment with Azar's clear acrylic wall mount brochure holders with silver satin aluminum caps and standoffs. Hanging Hardware not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.