
4 Tier 28 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H
Mfr # 222989
Zoro # G3658554
product price:Â $87.29
/ea
Free Shipping & Returns
Key Features
Width
12"
Length (In.)
14.5"
Color
Clear
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
222989
Zoro #
G3658554
UPC #
83832063818
Country of Origin
United States
Dimensions
Width
12"
Length (In.)
14.5"
Details
Item
Cosmetic Displays
Color
Clear
Material
Acrylic
Number of Compartments
4
Description
se these attractive displays on pegboard, slatwall, or countertop to present an assortment of products in a neat and organized arrangement. Choose from two to five tiers, available in four different compartment sizes. Plastic U-Hooks included for use on pegboard and slatwall.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.