Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 10" Deluxe Clear Acrylic Rectangular Bin, PK4

  • Mfr # 556344

  • Zoro # G3666850


product price: $46.39
/pk 4, $11.60/ea

Key Features

Length (In.)
4"
Width
10"
Color
Clear
Material
Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
556344
Zoro #
G3666850
UPC #
850019157635
Country of Origin
United States

Dimensions

Length (In.)
4"
Width
10"

Details

Item
Counter Displays
Color
Clear
Material
Styrene

Description

Azar's Crystal Clear Deluxe Rectangular Bin Display has a high-end, glass-like look that enhances the appearance of any product placed in it. Keep your items protected and highly visible with this fancy rectangular bin. This rectangular display bin measures 4"W x 10"D x 4"H. This bin is light weight and highly durable with clear polished edges with a touch of elegance. The transparency of this deluxe display compliments any surrounding. Made of top quality 3/16" thick stain resistant crystal styrene. They are sold in multiples of 4. This Deluxe Bin is practical and versatile and can be used in boutiques, museums, trade shows, at events, retail stores, schools, at work or at home. Place jewelry, loose items, pencils, small boxes, or cards to boost sales. Great to use on the counter at the cash wrap for impulse buys. Also great use as a vase or as a center piece. Flip them over and use as risers to display items at varying heights or enclosures to showcase your products securely. Add this merchandising solution to your store fixture collection today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.