4"W x 6"H Double-Foot Two Sided Sign Holder, PK10

  • Mfr # 152726

  • Zoro # G3662510


product price: $30.99
/pk 10, $3.10/ea

Key Features

Mounting Style
Counter/Shelf
Material
Acrylic
Width
4 in
Color
Clear
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152726
Zoro #
G3662510
UPC #
705105246277
Country of Origin
United States

Dimensions

Width
4 in
Length
6 in
length
6"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Counter/Shelf
Material
Acrylic
Color
Clear

Description

The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.