Zoro Homepage

4"W x 8"H Clear Acrylic Cylinder

  • Mfr # 556408

  • Zoro # G3664294


product price: $23.95
/ea

Key Features

Length (In.)
8"
Width
4"
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556408
Zoro #
G3664294
UPC #
794504375459
Country of Origin
United States

Dimensions

Length (In.)
8"
Width
4"

Details

Item
Counter Displays
Color
Clear
Material
Acrylic

Description

Elevate, and showcase your merchandise with Azar's multipurpose line of clear acrylic cylinders. Use risers as cases to protect and enclose valuable items, or as canisters to organize and store accessories. Cylindrical risers provide a professional look for high end product lines, and are cost-effective for arranging smaller accessories and trinkets. These cylinders are made from durable 0.125" thick acrylic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.