Zoro Homepage

5" Deluxe Clear Acrylic Cube Bin, PK4

  • Mfr # 556305

  • Zoro # G3667009


product price: $47.25
/pk 4, $11.81/ea

Key Features

Width
5"
Length (In.)
5"
Color
Clear
Material
Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556305
Zoro #
G3667009
UPC #
83832068417
Country of Origin
United States

Dimensions

Width
5"
Length (In.)
5"

Details

Item
Counter Displays
Color
Clear
Material
Styrene

Description

This square display bin measures 5"W x 5"D x 5"H. Made of top quality 3/16" (0.187") thick crystal styrene.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.