Zoro Homepage

5" x 7" Vertical/Horizontal Door Sign Snap Frame, PK10

  • Mfr # 300195

  • Zoro # G3660313


product price: $130.99
/pk 10, $13.10/ea
Free Shipping & Returns

Key Features

Mounting Style
Wall
Material
Acrylic
Width
5"
Color
Clear
length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300195
Zoro #
G3660313
UPC #
653341464996
Country of Origin
United States

Dimensions

Width
5"
length
7"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Wall
Material
Acrylic
Color
Clear

Description

These snap frames with adhesive strips bond to any smooth surface. The silver anodized aluminum sides flip open and snap closed to allow for easy, and fast, changing of your signage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.