Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.25" Molded Dual Stand, PK10

  • Mfr # 132525

  • Zoro # G3663798


product price: $9.75
/pk 10, $0.98/ea

Key Features

Mounting Style
Counter/Shelf
Material
Polycarbonate
Width
5.25"
Color
Clear
length
0.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132525
Zoro #
G3663798
UPC #
752830045224
Country of Origin
United States

Dimensions

Width
5.25"
length
0.63"

Details

Item
Display Components
Mounting Style
Counter/Shelf
Material
Polycarbonate
Color
Clear

Description

This Dual-stand can be used with plastic sign or cardboard sign that is 0.100" thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.