Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.5"W x 8.5"H Three-Sided Revolving Sign Holder

  • Mfr # 193730-BLK

  • Zoro # G3660462


product price: $31.59
/ea

Key Features

Mounting Style
Counter/Shelf
Material
Acrylic
Width
5.5 in
Color
Clear
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
193730-BLK
Zoro #
G3660462
UPC #
696859997532
Country of Origin
United States

Dimensions

Width
5.5 in
Length
8.5 in
length
8.5"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Counter/Shelf
Material
Acrylic
Color
Clear

Description

Azar's three-sided sign holders come in five different sizes and come standard with a revolving black base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.