Zoro Homepage

5.5"W x 8.5"H Vertical Frame on a Weighted Black Round Base, PK10

  • Mfr # 108705

  • Zoro # G3661144


product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns

Key Features

Mounting Style
Counter/Shelf
Material
Acrylic
Width
5.5 in
Color
Clear
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108705
Zoro #
G3661144
UPC #
696859997471
Country of Origin
United States

Dimensions

Width
5.5 in
Length
8.5 in
length
8.5"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Counter/Shelf
Material
Acrylic
Color
Clear

Description

These double sided frames sit on a weighted round black base. The U-shaped frame allows easy side load insertion of printed material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.