Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Cup Tray for Pegboard or Slatwall, PK2

  • Mfr # 225580

  • Zoro # G3654372


product price: $49.95
/pk 2, $24.98/ea

Key Features

Material
Acrylic
Overall Width
5"
Overall Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225580
Zoro #
G3654372
UPC #
83832065119
Country of Origin
United States

Dimensions

Overall Width
5"
Overall Length
8"

Details

Item
Pegboard/Slatwall Display Bins & Trays
Material
Acrylic

Description

Six-cup display measures 8"W x 5"D x 2.75"H. Each cup measures 2.5"H and 2" in diameter. Use this display on pegboard, slatwall, or counter top. Two plastic hooks attached for easy mounting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.