Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50

  • Mfr # 800016-BLK

  • Zoro # G3654783


product price: $72.45
/pk 50, $1.45/ea

Key Features

Material
Glass-Filled Nylon
Width
1.87 in
Height
2 in
Color
Black
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800016-BLK
Zoro #
G3654783
UPC #
794504767834
Country of Origin
United States

Dimensions

Width
1.87 in
Height
2 in
Length
6 in
Diameter
0.225 in

Details

Material
Glass-Filled Nylon
Color
Black

Description

Glass-filled nylon scan hooks for pegboard and slatwall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.