Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" H x 24" L Black C-Channel

  • Mfr # 600624-BLK

  • Zoro # G3663463


product price: $24.95
/ea

Key Features

Mounting Style
Pegboard/Slatwall/Gridwall
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600624-BLK
Zoro #
G3663463
UPC #
696859997068
Country of Origin
United States

Dimensions

Width
6.25"
length
24"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Pegboard/Slatwall/Gridwall
Material
Plastic
Color
Black

Description

6" H x 24" L Black C-Channel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.