Zoro Homepage

6" Plastic Hook: 0.287" Dia., PK50

  • Mfr # 800006-W

  • Zoro # G3658058


product price: $21.99
/pk 50, $0.44/ea

Key Features

Material
Lexan Plastic
Length
6 in
Color
White
Height
1.625 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800006-W
Zoro #
G3658058
UPC #
705105151182
Country of Origin
United States

Dimensions

Length
6 in
Height
1.625 in
Width
1 in
Diameter
0.287 in

Details

Material
Lexan Plastic
Color
White

Description

Plastic locking hooks for pegboard. Not compatible with slatwall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.