Zoro Homepage

6" x 6" Deluxe Clear Acrylic Cylinder, PK4

  • Mfr # 556336

  • Zoro # G3666841


product price: $56.19
/pk 4, $14.05/ea

Key Features

Width
6"
Length (In.)
6"
Color
Clear
Material
Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556336
Zoro #
G3666841
UPC #
653341466297
Country of Origin
United States

Dimensions

Width
6"
Length (In.)
6"

Details

Item
Counter Displays
Color
Clear
Material
Styrene

Description

Azar's new crystal deluxe clear cylinder bins have a high-end, glass-like look that enhances the look of any product placed in them. These displays are highly durable with the touch of fancy. Made of top quality 3/16" (0.187") thick crystal styrene.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.