
6''W x 1''H Acrylic Nameplate with Adhesive Magnet, 10PK
Mfr # 199601-MG
Zoro # G911329891
product price: $14.99
/pk 10, $1.50/eaKey Features
Length
1 in
Color
Clear
Depth
0.2 in
Includes
One Adhesive Magnet
Material
Styrolux/PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
199601-MG
Zoro #
G911329891
UPC #
-
Country of Origin
United States
Dimensions
Length
1 in
Width
6 in
Depth
0.2 in
Details
Item
Nameplate Holder
Color
Clear
Includes
One Adhesive Magnet
Material
Styrolux/PVC
Shape
rectangle
Description
6''W x 1''H Acrylic Nameplate with Adhesive Magnet, 10PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.