Zoro Homepage

6"W x 3"H Two-Sided Nameplate, PK10

  • Mfr # 192804

  • Zoro # G3662903


product price: $51.75
/pk 10, $5.18/ea

Key Features

Mounting Style
Counter/Shelf
Material
Acrylic
Width
6 in
Color
Clear
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192804
Zoro #
G3662903
UPC #
794504971439
Country of Origin
United States

Dimensions

Width
6 in
Length
3 in
length
3"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Counter/Shelf
Material
Acrylic
Color
Clear

Description

Azar's nameplates are perfect for displaying official titles or for use in stores, and schools as a categorical aid.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.