Zoro Homepage

7" Divider for Azar Displays Bin, PK12

  • Mfr # 52DIV

  • Zoro # G3665548


product price: $7.95
/pk 12, $0.66/ea

Key Features

Length (In.)
7"
Width
6"
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52DIV
Zoro #
G3665548
UPC #
696859996023
Country of Origin
United States

Dimensions

Length (In.)
7"
Width
6"

Details

Item
Pegboard/Slatwall Display Bins & Trays
Color
Clear
Material
Acrylic

Description

Add this divider to item 556115to display multiple products at one time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.