Zoro Homepage

7" x 11" Vertical/Horizontal Dual-Stand, PK10

  • Mfr # 132716

  • Zoro # G3661950


product price: $116.99
/pk 10, $11.70/ea
Free Shipping & Returns

Key Features

Mounting Style
Counter/Shelf
Material
Acrylic
Width
7 in
Color
Clear
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132716
Zoro #
G3661950
UPC #
794504966732
Country of Origin
United States

Dimensions

Width
7 in
Length
11 in
length
11"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Counter/Shelf
Material
Acrylic
Color
Clear

Description

Dual-stand sign holders can be used vertically or horizontally.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.