Zoro Homepage

70-Piece Pegboard Organizer Kit (2- 13.5" x 22")

  • Mfr # 900945-BLK

  • Zoro # G3658268


product price: $63.39
/ea

Key Features

Length (In.)
44"
Width
13.5"
Color
Black
Material
High Impact Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900945-BLK
Zoro #
G3658268
UPC #
705105615844
Country of Origin
United States

Dimensions

Length (In.)
44"
Width
13.5"

Details

Item
Pegboard Displays
Color
Black
Material
High Impact Styrene

Description

Our pegboard organizer kits are perfect for garages, craft rooms, and dorm rooms. These kits come with pegboard wall panels, hooks, screws, bins, and cups to hold and organize any supplies in your home or workplace Pegboard organizer kit includes: 2 pcs. 13.5" x 22" pegboard panel; 2 pcs. divider bin trays; 6 pcs. dividers for divider bin trays; 2 pcs. 3eS dia. cups; 6 pcs. metal u-hooks; 4 pcs. Plastic u-hooks; 4 pcs. metal j-hooks; 4 pcs. metal s-hooks; 10 pcs. metal prong hooks; 6 pcs. 2" all-wire galvanized hooks; 4 pcs. 4" all-wire galvanized hooks; 4 pcs. 2" Plastic hooks; 4 pcs. 4" Plastic hooks; and 12 pcs. mounting hardware screws. See below for color panel options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.