72"L x 0.125"W x 1.675"H Clear H-Strip Sign Holder, PK5

  • Mfr # 600076

  • Zoro # G3663743


product price:  $49.55
/pk 5, $9.91/ea

Key Features

Mounting Style
Signage
Material
Plastic
Color
Clear
length
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600076
Zoro #
G3663743
UPC #
794504719666
Country of Origin
United States

Dimensions

Width
1.675"
length
72"

Details

Item
Display Components
Mounting Style
Signage
Material
Plastic
Color
Clear

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.