72"L x 2"W x 1.5"H Black T-Strip Sign Holder, PK5

  • Mfr # 600056-BLK

  • Zoro # G3661908


product price: $67.55
/pk 5, $13.51/ea

Key Features

Mounting Style
Counter/Shelf
Material
Styrolux
Width
2"
length
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600056-BLK
Zoro #
G3661908
UPC #
653341472298
Country of Origin
United States

Dimensions

Width
2"
length
72"

Details

Item
Display Components
Mounting Style
Counter/Shelf
Material
Styrolux
Color
Black

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.