Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7"W x 11"H Sign w/ Adhesive Tape, PK10

  • Mfr # 122019

  • Zoro # G3662370


product price: $88.49
/pk 10, $8.85/ea
Free Shipping & Returns

Key Features

Mounting Style
Wall
Material
Acrylic
Width
7 in
Color
Clear
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122019
Zoro #
G3662370
UPC #
794504965834
Country of Origin
United States

Dimensions

Width
7 in
Length
11 in
length
11"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Wall
Material
Acrylic
Color
Clear

Description

Azar's wall mount U-Frame sign holders display information on walls, and doors, maximizing advertising opportunity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.