Zoro Homepage

7"W x 7.5"D x 6.5"H Easel Display. Front Lip: 1.75"H, PK10

  • Mfr # 515430

  • Zoro # G3652683


product price: $63.99
/pk 10, $6.40/ea

Key Features

Width
7"
Length (In.)
6.5"
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515430
Zoro #
G3652683
UPC #
794504973839
Country of Origin
United States

Dimensions

Width
7"
Length (In.)
6.5"

Details

Item
Counter Displays
Color
Clear
Material
Acrylic

Description

Elevate your products and grab your customer's attention with Azar's recently added clear acrylic easel displays. Easel displays are the perfect solution for displaying books, tablets, or any promotional items, while maximizing counter space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.