Zoro Homepage

8" Bowl Display for Pegboard/Slatwall, PK3

  • Mfr # 700911

  • Zoro # G3666640


product price: $27.99
/pk 3, $9.33/ea

Key Features

Material
Polycarbonate
Overall Width
8"
Overall Length
9.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700911
Zoro #
G3666640
UPC #
696859996047
Country of Origin
United States

Dimensions

Overall Width
8"
Overall Length
9.25"

Details

Item
Bowl Displays
Material
Polycarbonate

Description

This kit includes a clear plastic bowl measuring 8" diameter with the 4" depth on a 9.25" plastic extension arm. Use on existing pegboard/slatwall display.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.