8" Glass-Filled Nylon Hook: 0.287" Dia., PK50

  • Mfr # 800078-BLK

  • Zoro # G3653550


product price: $32.29
/pk 50, $0.65/ea

Key Features

Material
Glass Filled Nylon
Length
8 in
Width
1.25 in
Height
1.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800078-BLK
Zoro #
G3653550
UPC #
794504743715
Country of Origin
United States

Dimensions

Length
8 in
Width
1.25 in
Height
1.5 in
Diameter
0.287 in

Details

Material
Glass Filled Nylon
Color
Black

Description

Glass-filled nylon hooks for pegboard. Not compatible with slatwall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.