Zoro Homepage

8" Single Bowl Counter Display

  • Mfr # 720008

  • Zoro # G3665688


product price: $34.35
/ea

Key Features

Width
8"
Material
Polycarbonate
length
6.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720008
Zoro #
G3665688
UPC #
653341469892
Country of Origin
United States

Dimensions

Width
8"
length
6.5"

Details

Material
Polycarbonate
Item
Bowl Displays

Description

Our single bowl display will help turn your counter into a beautifully organized space to display your impulse buy items. Highly durable, and weighted down with an 8" chrome base. Our crystal clear bowl displays are also designed to display your graphics with the additional purchase of our T-Sign Holders.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.