8.5'' W x 1'' H Acrylic Nameplate with Adhesive Magnet, 10PK

  • Mfr # 199602-MG

  • Zoro # G611329962


product price:  $15.75
/pk 10, $1.58/ea

Key Features

Length
1 in
Color
Clear
Material
Styrolux/PVC
Includes
One Adhesive Magnet
Depth
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
199602-MG
Zoro #
G611329962
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Width
8.5 in
Depth
0.2 in

Details

Item
Nameplate Holder
Color
Clear
Material
Styrolux/PVC
Includes
One Adhesive Magnet
Shape
rectangle

Description

8.5'' W x 1'' H Acrylic Nameplate with Adhesive Magnet, 10PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.