
8.5'' W x 1'' H Acrylic Wall Nameplate, NO TAPE, 10PK
Mfr # 199602-NT
Zoro # G311329910
product price:Â $10.95
/pk 10, $1.10/eaKey Features
Length
1 in
Color
Clear
Depth
0.2 in
Includes
Does NOT include Adhesive Tape
Material
Styrolux/PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
199602-NT
Zoro #
G311329910
UPC #
-
Country of Origin
United States
Dimensions
Length
1 in
Width
8.5 in
Depth
0.2 in
Details
Item
Nameplate Holder
Color
Clear
Includes
Does NOT include Adhesive Tape
Material
Styrolux/PVC
Shape
rectangle
Description
8.5'' W x 1'' H Acrylic Wall Nameplate, NO TAPE, 10PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.