8.5"W x 11"H Angled w/ Attached Business Card Pocket, PK10

  • Mfr # 252050

  • Zoro # G3666701


product price:  $104.99
/pk 10, $10.50/ea
Free Shipping & Returns

Key Features

Mounting Style
Counter/Shelf Displays
Material
Acrylic
Width
8.5"
Color
Clear
length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
252050
Zoro #
G3666701
UPC #
794504742411
Country of Origin
United States

Dimensions

Width
8.5"
length
11"

Details

Item
Brochure & Gift Card Holders
Mounting Style
Counter/Shelf Displays
Material
Acrylic
Color
Clear

Description

The Angled sign holder with attached is a great tabletop display for advertising information and contact information. Placing literature in a Angled stand up sign holder draws the attention of viewers to read the advertised information.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.