Zoro Homepage

8.5''W x 11''H Double-Sided Hanging Snap Frame

  • Mfr # 300408

  • Zoro # G111329783


product price: $65.79
/ea

Key Features

Frame Size
9.68"W x 12.18"H
Frame Material
Aluminum
Frame Color
Clear
Width
8.5 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300408
Zoro #
G111329783
UPC #
850019157451
Country of Origin
United States

Dimensions

Frame Size
9.68"W x 12.18"H
Width
8.5 in
Height
11 in
Thickness
0.75 in
Holds Certificate Size
8.5"W x 11"H"
Length
11 in

Details

Frame Material
Aluminum
Frame Color
Clear
Item
Hanging Snap Frame
Sign Shape
Rectangle
Includes
2 pcs. 13 foot wire cable, 2 pcs. Ceiling Hangers/screws, 4 pcs. Frame Connectors
Orientation
Portrait
Loading Style
Front Loading

Description

8.5''W x 11''H Double-Sided Hanging Snap Frame

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.