8.5"W x 14"H Curved Metal Frame Floor Stand. Overall Height: 58"

  • Mfr # 300887

  • Zoro # G3665940


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Material
Metal
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300887
Zoro #
G3665940
UPC #
794504215755
Country of Origin
United States

Dimensions

Width
8.5"
length
14"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Floor
Material
Metal
Color
Silver

Description

Azar's curved metal freestanding floor displays combine style with functionality. The frame includes a flip-open magnetic, non glare lens for easy load and unload of graphics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products