Zoro Homepage

8.5"W x 5.5"H Dual Frame, PK10

  • Mfr # 107704-10PK

  • Zoro # G3664023


product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns

Key Features

Mounting Style
Counter/Shelf
Material
Acrylic
Width
8.5 in
Color
Clear
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107704-10PK
Zoro #
G3664023
UPC #
696859997785
Country of Origin
United States

Dimensions

Width
8.5 in
Length
5.5 in
length
5.5"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Counter/Shelf
Material
Acrylic
Color
Clear

Description

These acrylic book style dual frames are perfect for displaying two photos side by side in a sleek and functional way. Back-side load design allows for easy insertion of images.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.