Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.5"W x 7"H Adhesive-Back Nameplate, PK10

  • Mfr # 199625

  • Zoro # G3661311


product price: $44.89
/pk 10, $4.49/ea

Key Features

Mounting Style
Wall
Material
Styrolux/PVC
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199625
Zoro #
G3661311
UPC #
752830040625
Country of Origin
United States

Dimensions

Width
8.5 in
Length
7 in
length
7"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Wall
Material
Styrolux/PVC
Color
Clear

Description

Azar's extruded plastic adhesive back nameplates are perfect use for wall mounting when displaying official titles. Use these nameplates anywhere as a categorical aid. Commonly used in business and school offices.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.