Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.5"x11" Vertical/ Horizontal Snap Frame - Counter/Wall Display, PK10

  • Mfr # 300208-SLV

  • Zoro # G3666430


product price: $135.62
/pk 10, $13.56/ea
Free Shipping & Returns

Key Features

Mounting Style
Counter/Shelf/Wall
Material
Anodized Aluminum
Color
Silver
length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300208-SLV
Zoro #
G3666430
UPC #
696859997297
Country of Origin
United States

Dimensions

Width
15"
length
12"

Details

Item
Sign Holders & Poster Frames
Mounting Style
Counter/Shelf/Wall
Material
Anodized Aluminum
Color
Silver

Description

The silver anodized aluminum sides of this frame flip open to allow for quick change of Pstrs. Use vertically or horizontally. Mount on wall, or counter top.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.